Check Availability
  • PEGASUS 

    5" Medium-Duty Swivel Plate Caster, 1000 lb. Load Rating

  • Item # 1NWN5
  • Mfr. Model # P21S-NG050R-14
5" Medium-Duty Swivel Plate Caster, 1000 lb. Load Rating Swivel Plate Caster,Nylon,5"Dia,1000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Casters
• Glass-filled nylon casters are heat-resistant up to 480° Lightweight casters are designed for high-load capacity
Show More Close
 

Technical Specifications

Item # 1NWN5
Mfr. Model # P21S-NG050R-14
UNSPSC #31162701
Catalog Page 1199
Shipping Weight 4.75 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Medium-Duty
Load Rating 1000 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Glass Filled Nylon
Caster Core Material Glass Filled Nylon
Wheel Color Black
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-5/8" x 3-5/8"
Outside Bolt Hole Spacing 3" x 3"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Standards ICWM
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Double Ball
Durometer 60 Shore D
Core Color Black
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Plated
Thread Guards No
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In