Check Availability
  • GRAINGER APPROVED 

    5" Medium-Duty Swivel Plate Caster, 1000 lb. Load Rating

  • Item # 1NVC4
  • Mfr. Model # 1NVC4
5" Medium-Duty Swivel Plate Caster, 1000 lb. Load Rating Swivel Plate Caster,Steel,5 in.,1000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel-on-Steel Casters
Steel frame swivel casters have double-ball raceway and yellow zinc chromate finish. Casters with brakes feature side brake.
Show More Close
 

Technical Specifications

Item # 1NVC4
Mfr. Model # 1NVC4
UNSPSC #31162701
Catalog Page 1196
Shipping Weight 8.1 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Medium-Duty
Load Rating 1000 lb.
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Steel
Caster Core Material Steel
Wheel Color Black
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster with Brake
Caster Brake Type Side Cam
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Double Ball
Core Color Black
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 15/64"
Frame Finish Zinc Chromate
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms