Check Availability
  • GRAINGER APPROVED 

    5" Medium-Duty Rigid Plate Caster, 1400 lb. Load Rating

  • Item # 4W674
  • Mfr. Model # TFH125CI1HT24
5" Medium-Duty Rigid Plate Caster, 1400 lb. Load Rating Plate Caster,Rigid,Cast Irn,5 in,1400 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a narrow footprint for ergonomic push-pull action, this caster withstands shock from loading on rough, concrete, or uneven floors.
Show More Close
 

Technical Specifications

Item # 4W674
Mfr. Model # TFH125CI1HT24
UNSPSC #31162701
Catalog Page 1206
Shipping Weight 9.05 lbs
Country of Origin United Kingdom *
Caster Sub-Type Rigid
Caster Load Rating Range Medium-Duty
Load Rating 1400 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-3/4"
Overall Height 7"
Caster Wheel/Tread Material Cast Iron
Caster Core Material Cast Iron
Wheel Color Gray
Caster Plate Hole Pattern A
Caster Plate Size 5-1/4" x 6-9/16"
Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
Caster Wheel Bearings Roller
Caster Max. Temp. 245 Degrees F
Caster Min. Temp. -20 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. 125 CI1H
Durometer 150 BHN
Core Color Gray
Mounting Bolt Dia. 1/2"
Caster Plate Thickness 1/4"
Frame Finish Enamel
Thread Guards No
Application Kingpinless Casters
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms