Check Availability
  • GRAINGER APPROVED 

    5" Medium-Duty Rigid Plate Caster, 1500 lb. Load Rating

  • Item # 1NVR8
  • Mfr. Model # 1NVR8
5" Medium-Duty Rigid Plate Caster, 1500 lb. Load Rating Rigid Plat Castr,Polyurthan,5 in,1500 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-rolling polyurethane wheels cushion loads, protect floors, and offer superior chemical resistance.
Show More Close
 

Technical Specifications

Item # 1NVR8
Mfr. Model # 1NVR8
UNSPSC #31162701
Catalog Page 1195
Shipping Weight 8.7 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Medium-Duty
Load Rating 1500 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Blue
Caster Plate Hole Pattern A
Caster Plate Size 4-1/2" x 6-1/4"
Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 95 Shore A
Core Color Silver
Mounting Bolt Dia. 1/2"
Caster Plate Thickness 15/64"
Frame Finish Zinc Chromate
Thread Guards No
Features Corrosion Resistant
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions