Check Availability
  • GRAINGER APPROVED 

    5" Medium-Duty Rigid Plate Caster, 1000 lb. Load Rating

  • Item # 1NVK9
  • Mfr. Model # 1NVK9
5" Medium-Duty Rigid Plate Caster, 1000 lb. Load Rating Rgd Plate Caster,Phenolic,5 in.,1000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Phenolic Casters
• Black wheel Durometer: 90 Shore D
Swivel casters feature double-ball raceway. Casters with brake feature side brake.
Show More Close
 

Technical Specifications

Item # 1NVK9
Mfr. Model # 1NVK9
UNSPSC #31162701
Catalog Page 1198
Shipping Weight 5.01 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Medium-Duty
Load Rating 1000 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Phenolic
Caster Core Material Phenolic
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 5" x 5-1/2"
Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 90 Shore D
Core Color Black
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 15/64"
Frame Finish Zinc Plated
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions