Check Availability
  • GRAINGER APPROVED 

    5" Medium-Duty Rigid Plate Caster, 1050 lb. Load Rating

  • Item # 1NVJ6
  • Mfr. Model # 1NVJ6
5" Medium-Duty Rigid Plate Caster, 1050 lb. Load Rating Rgd Plate Caster,Poly,5 in.,1050 lb.,Blu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-rolling polyurethane wheels cushion loads, protect floors, and offer superior chemical resistance.
Show More Close
 

Technical Specifications

Item # 1NVJ6
Mfr. Model # 1NVJ6
UNSPSC #31162701
Catalog Page 1195
Shipping Weight 7.35 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Medium-Duty
Load Rating 1050 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Blue
Caster Plate Hole Pattern D
Caster Plate Size 5" x 5-1/2"
Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 95 Shore A
Core Color Silver
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 15/64"
Frame Finish Zinc Chromate
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions