Check Availability
  • GRAINGER APPROVED 

    5" Medium-Duty Kingpinless Swivel Plate Caster, 1050 lb. Load Rating

  • Item # 29XV75
  • Mfr. Model # 65-UAR-0520-S
5" Medium-Duty Kingpinless Swivel Plate Caster, 1050 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29XV75
Mfr. Model # 65-UAR-0520-S
UNSPSC #31162701
Shipping Weight 5.9 lbs
Country of Origin USA *
Caster Sub-Type Kingpinless Swivel
Caster Load Rating Range Medium-Duty
Load Rating 1050 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Blue
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-5/8" x 3"
Outside Bolt Hole Spacing 3" x 3-5/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Kingpinless Caster
Caster Wheel Shape Crown
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. UAR-0520-08
Caster Raceway Roller
Includes Complete Caster
Durometer 92 Shore A
Core Color Silver
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Plated
Thread Guards No
Features Kingpinless Raceway
Application Tow Lines, Shock Load Applications, and Abusive Conditions in Ship Building, Aerospace, Military Equipment, and Mobile Home Industries
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms