Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 450 lb. Load Rating

  • Item # 45XC27
  • Mfr. Model # CDP-G-87
5" Light-Medium Duty Swivel Plate Caster, 450 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45XC27
Mfr. Model # CDP-G-87
UNSPSC #31162701
Shipping Weight 2.41 lbs
Country of Origin USA *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 450 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/4"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Orange
Caster Plate Hole Pattern C
Caster Plate Size 2-3/8" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-7/8"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Crown
Caster Frame Material Steel
Extended Lead No
Swivel Radius 4"
Replacement Wheel Mfr. No. CDP-G-83
Caster Raceway Single Ball
Durometer 87 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Application Food Service, Medical Applications
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms