Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating

  • Item # 454N33
  • Mfr. Model # P21SX-RP050D-14
5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454N33
Mfr. Model # P21SX-RP050D-14
UNSPSC #31162701
Shipping Weight 4.5 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 350 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polypropylene
Wheel Color Gray
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-5/8" x 3-5/8"
Outside Bolt Hole Spacing 3" x 3"
Caster Wheel Bearings Delrin
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Swivel Caster
Caster Brake Type Side Thumbscrew
Caster Wheel Shape Standard
Caster Frame Material Stainless Steel
Extended Lead No
Swivel Radius 4-1/4"
Replacement Wheel Blickle Series
Caster Raceway Double Ball
Includes Complete Caster
Durometer 85 Shore A
Core Color Beige
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 15/64"
Frame Finish Polished
Thread Guards No
Features Corrosion Resistance, Floor Protective, Noise Reduction
Application Institutional, Hospitality, Food Service, Pharmaceuticals, Hotel Luggage Carts, Hosiptal Beds, Stock Carts, Laundry Trucks, Dollies
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions