This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 300 lb. Load Rating

  • Item # 40N477
  • Mfr. Model # 5-30-213RTR-PLT2-VLG
5" Light-Medium Duty Swivel Plate Caster, 300 lb. Load Rating

See alternate products available online.

Technical Specifications

Item # 40N477
Mfr. Model # 5-30-213RTR-PLT2-VLG
UNSPSC #31162701
Shipping Weight 2.1 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 300 lb.
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/4"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polyolefin
Wheel Color Red
Caster Plate Hole Pattern C
Caster Plate Size 2-3/8" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Ball
Caster Max. Temp. 300 Degrees F
Caster Min. Temp. -30 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Caster Product Group Swivel Caster with Brake
Caster Brake Type Side Strap
Caster Wheel Shape Crown
Caster Frame Material Steel
Extended Lead No
Caster Raceway Double Ball
Includes Thread Guards
Durometer 65 Shore A
Core Color Gray
Mounting Bolt Dia. 313/1000"
Caster Plate Thickness 11/64"
Frame Finish Zinc Plated
Thread Guards Yes
Application Hotel Equipment, Institutional Equipment, Food Service Racks & Cases, Stock Carts, Laundry Trucks, High Temperature Applications
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In