Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 300 lb. Load Rating

  • Item # 40N476
  • Mfr. Model # 5-30-213RTR-PLT2G
5" Light-Medium Duty Swivel Plate Caster, 300 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40N476
Mfr. Model # 5-30-213RTR-PLT2G
UNSPSC #31162701
Shipping Weight 1.9 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 300 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/4"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polyolefin
Wheel Color Red
Caster Plate Hole Pattern C
Caster Plate Size 2-3/8" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Ball
Caster Max. Temp. 300 Degrees F
Caster Min. Temp. -30 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Crown
Caster Frame Material Steel
Extended Lead No
Caster Raceway Double Ball
Includes Thread Guards
Durometer 65 Shore A
Core Color Gray
Mounting Bolt Dia. 313/1000"
Caster Plate Thickness 11/64"
Frame Finish Zinc Plated
Thread Guards Yes
Application Hotel Equipment, Institutional Equipment, Food Service Racks & Cases, Stock Carts, Laundry Trucks, High Temperature Applications
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions