Check Availability
  • PEGASUS 

    5" Light-Medium Duty Swivel Plate Caster, 300 lb. Load Rating

  • Item # 33J049
  • Mfr. Model # P12SX-HNG050G-12
5" Light-Medium Duty Swivel Plate Caster, 300 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33J049
Mfr. Model # P12SX-HNG050G-12
UNSPSC #31162701
Catalog Page 1203
Shipping Weight 2.25 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 300 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-3/16"
Caster Wheel/Tread Material Glass Filled Nylon
Caster Core Material Glass Filled Nylon
Wheel Color Black
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Plain
Caster Max. Temp. 550 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM, NSF Listed
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Stainless Steel
Extended Lead No
Caster Raceway Double Ball
Includes Dust Cover
Durometer 65 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Polished
Thread Guards No
Application Food Service, Pharmaceuticals, Laboratories, Hospitals
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In