Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 325 lb. Load Rating

  • Item # 33H945
  • Mfr. Model # 08IS05201S003G
5" Light-Medium Duty Swivel Plate Caster, 325 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33H945
Mfr. Model # 08IS05201S003G
UNSPSC #31162701
Shipping Weight 4.05 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 325 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polyolefin
Wheel Color Gray
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. XS0520112G
Caster Raceway Double Ball
Includes Thread Guards
Durometer 70 Shore A
Core Color Gray
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 13/64"
Frame Finish Zinc Chromate
Thread Guards Yes
Application Dollies, Warehouse Trucks, Floor Trucks, Shop Carts, Toolboxes
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions