Check Availability
  • PEGASUS 

    5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating

  • Item # 33H645
  • Mfr. Model # P12S-PB050B-P3-WB
5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.
Show More Close
 

Technical Specifications

Item # 33H645
Mfr. Model # P12S-PB050B-P3-WB
UNSPSC #31162701
Shipping Weight 2.8 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 350 lb.
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/8"
Caster Wheel/Tread Material Polypropylene
Caster Core Material Polypropylene
Wheel Color Black
Caster Plate Hole Pattern B
Caster Plate Size 3-3/4" x 4-3/8"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 3" x 3"
Caster Wheel Bearings Ball
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -20 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Swivel Caster with Brake
Caster Brake Type Side Strap
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel IB0500106G
Caster Raceway Double Ball
Includes Complete Caster with Brake
Durometer 70 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Application Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In