This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating

  • Item # 33H616
  • Mfr. Model # DCRN05052S001
5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating Swivel Plt Cstr,6-1/8 in. H,Plate Type A

See alternate products available online.

Product Details

All-Rubber Wheel Casters
• Black rubber wheels Zinc-plated finish Double-ball swivel raceway
Show More Close
 

Technical Specifications

Item # 33H616
Mfr. Model # DCRN05052S001
UNSPSC #31162701
Shipping Weight 2.95 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 350 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/8"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Hole Pattern A
Caster Plate Size 3-1/8" x 4-1/8"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
Caster Wheel Bearings Delrin
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Caster Raceway Double Ball
Durometer 75 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 9/64"
Frame Finish Zinc Plated
Thread Guards Yes
Application Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks, And Any Application Where The Wheel Could Bind Up With Debris
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In