Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 790 lb. Load Rating

  • Item # 2GMN4
  • Mfr. Model # BS4 125 GR1E X
5" Light-Medium Duty Swivel Plate Caster, 790 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scene Shifters
• Zinc-plated finish Inside bolt hole spacing: 2-3/8" x 4-3/4" Outside bolt hole spacing: 3" x 4-1/8"
Show More Close
 

Technical Specifications

Item # 2GMN4
Mfr. Model # BS4 125 GR1E X
UNSPSC #31162702
Shipping Weight 20.53 lbs
Country of Origin United Kingdom *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 790 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 7-5/8"
Caster Wheel/Tread Material Rubber
Caster Core Material Nylon
Wheel Color Green
Caster Plate Hole Pattern D
Caster Plate Size 4-3/16" x 6"
Inside Bolt Hole Spacing 2-3/8" x 4-3/4"
Outside Bolt Hole Spacing 3" x 4-1/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 155 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 3
Standards ICWM
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Single Ball
Core Color Black
Mounting Bolt Dia. 1/2"
Caster Plate Thickness 9/32"
Frame Finish Zinc Plated
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions