Check Availability
  • PEGASUS 

    5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating

  • Item # 23J810
  • Mfr. Model # P12SX-UP050D-12-AM
5" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23J810
Mfr. Model # P12SX-UP050D-12-AM
UNSPSC #31162701
Catalog Page 1204
Shipping Weight 2.6 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 350 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-3/16"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polypropylene
Wheel Color Gray
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Delrin
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Stainless Steel
Extended Lead No
Caster Raceway Double Ball
Durometer 90 Shore A
Core Color Beige
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Polished
Thread Guards No
Features Antimicrobial Tread
Application Food Service, Pharmaceuticals, Laboratories, Hospitals
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In