Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 700 lb. Load Rating

  • Item # 22N216
  • Mfr. Model # LO-SE 125K
5" Light-Medium Duty Swivel Plate Caster, 700 lb. Load Rating Swvl Plate Caster,Rubber,5 in.,700 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22N216
Mfr. Model # LO-SE 125K
UNSPSC #31162701
Catalog Page 1201
Shipping Weight 8.29 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 700 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-11/16"
Caster Wheel/Tread Material Rubber
Caster Core Material Steel
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 4-5/16" x 5-1/2"
Inside Bolt Hole Spacing 2-15/16" x 4-1/8"
Outside Bolt Hole Spacing 3-1/8" x 4-1/8"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12591
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. SE 125/20K
Caster Raceway Double Ball
Durometer 65 Shore A
Core Color Gray
Mounting Bolt Dia. 7/16"
Caster Plate Thickness 5/16"
Frame Finish Zinc Plated
Thread Guards No
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions