Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 770 lb. Load Rating

  • Item # 22N167
  • Mfr. Model # LK-ALST 125K-1
5" Light-Medium Duty Swivel Plate Caster, 770 lb. Load Rating Swvl Plate Caster,Polyurthan,5 in,770 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane tread construction helps this plate caster resist damage from corrosion and impact in industrial and commercial environments. The aluminum plate caster core offers durability with reduced weight, and the zinc-plated steel frame helps to offer long service life under harsh conditions.
Show More Close
 

Technical Specifications

Item # 22N167
Mfr. Model # LK-ALST 125K-1
UNSPSC #31162701
Shipping Weight 3.09 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 770 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-9/16"
Overall Height 6-1/8"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Green
Caster Plate Hole Pattern A
Caster Plate Size 3-3/8" x 3-15/16"
Inside Bolt Hole Spacing 2-1/8" x 3"
Outside Bolt Hole Spacing 2-3/16" x 3-1/8"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12584
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. ALST 125/15K
Caster Raceway Double Ball
Durometer 75 Shore A
Core Color Silver
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 9/64"
Frame Finish Zinc Plated
Thread Guards No
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In