Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 660 lb. Load Rating

  • Item # 22N143
  • Mfr. Model # LIK-POHI 125G-1
5" Light-Medium Duty Swivel Plate Caster, 660 lb. Load Rating Swvl Plate Castr,Glass Nyln,5 in.,660 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This glass-filled nylon caster is heat-resistant up to 482°F. Lightweight and designed for high-load capacity.
Show More Close
 

Technical Specifications

Item # 22N143
Mfr. Model # LIK-POHI 125G-1
UNSPSC #31162701
Catalog Page 1199
Shipping Weight 3.4 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 660 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-9/16"
Overall Height 6-1/8"
Caster Wheel/Tread Material Glass Filled Nylon
Caster Core Material Glass Filled Nylon
Wheel Color Gray
Caster Plate Hole Pattern A
Caster Plate Size 3-3/8" x 3-15/16"
Inside Bolt Hole Spacing 2-1/8" x 3"
Outside Bolt Hole Spacing 2-3/16" x 3-1/8"
Caster Wheel Bearings Plain
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12572
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. POHI 125/15G
Caster Raceway Double Ball
Durometer 85 Shore D
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 7/64"
Frame Finish Zinc Plated
Thread Guards No
Application High Temperature: Food Industry / Bakeries
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions