Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 330 lb. Load Rating

  • Item # 22N052
  • Mfr. Model # LE-POW 125K-FI-FK
5" Light-Medium Duty Swivel Plate Caster, 330 lb. Load Rating Swvl Plate Caster,Nylon,5 in.,330 lb.,A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Casters
• Glass-filled nylon casters are heat-resistant up to 480° Lightweight casters are designed for high-load capacity
Show More Close
 

Technical Specifications

Item # 22N052
Mfr. Model # LE-POW 125K-FI-FK
UNSPSC #31162701
Catalog Page 1199
Shipping Weight 2.25 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 330 lb.
Caster Brake Included Yes
Caster Swivel Lock Type Total Lock
Wheel Dia. 5"
Wheel Width 1-3/8"
Overall Height 5-7/8"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Wheel Color White
Caster Plate Hole Pattern A
Caster Plate Size 3-3/8" x 3-15/16"
Inside Bolt Hole Spacing 2-1/8" x 3"
Outside Bolt Hole Spacing 2-3/16" x 3-1/8"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12537
Caster Product Group Swivel Caster with Total Lock
Caster Brake Type Total Lock
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. POW 125/8K-FK
Caster Raceway Double Ball
Durometer 70 Shore D
Core Color White
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 3/32"
Frame Finish Zinc Plated
Thread Guards Yes
Features Center Rubber Damping Ring
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In