Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 21HK23
  • Mfr. Model # L-POW 125K-12-FI-FK
5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating Swvl Plate Caster,Nylon,5 in.,400 lb.,C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon Casters
• Glass-filled nylon casters are heat-resistant up to 480° Lightweight casters are designed for high-load capacity
Show More Close
 

Technical Specifications

Item # 21HK23
Mfr. Model # L-POW 125K-12-FI-FK
UNSPSC #31162701
Catalog Page 1199
Shipping Weight 2.48 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 400 lb.
Caster Brake Included Yes
Caster Swivel Lock Type Total Lock
Wheel Dia. 5"
Wheel Width 1-3/8"
Overall Height 6-1/8"
Caster Wheel/Tread Material Nylon
Caster Core Material Rubber
Wheel Color White
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster with Total Lock
Caster Brake Type Total Lock
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. POW 125/10K-FK
Caster Raceway Double Ball
Durometer 70 Shore D
Core Color Red
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards Yes
Features American Standard Plate Size
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions