This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 21HJ64
  • Mfr. Model # L-POEV 126K-12-SB-FK
5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

See alternate products available online.

Technical Specifications

Item # 21HJ64
Mfr. Model # L-POEV 126K-12-SB-FK
UNSPSC #31162701
Shipping Weight 1.9 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 400 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-3/8"
Overall Height 6-1/8"
Caster Wheel/Tread Material Rubber
Caster Core Material Nylon
Wheel Color Blue
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. POEV 126/10K-SB-FK
Caster Raceway Double Ball
Durometer 65 Shore A
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards Yes
Features American Standard Plate Size
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In