Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 800 lb. Load Rating

  • Item # 1ULK9
  • Mfr. Model # 1ULK9
5" Light-Medium Duty Swivel Plate Caster, 800 lb. Load Rating Swivl Plat Castr,Polyolfin,5 in.,800 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.
Show More Close
 

Technical Specifications

Item # 1ULK9
Mfr. Model # 1ULK9
UNSPSC #31162701
Catalog Page 1198
Shipping Weight 4.45 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 800 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyolefin
Caster Core Material Polyolefin
Wheel Color Black
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Standards ANSI/ICWM
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Swivel Radius 4-17/64"
Replacement Wheel 1ULT2
Caster Raceway Double Ball
Durometer 70 Shore D
Core Color Black
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 15/64"
Frame Finish Zinc Plated
Thread Guards No
Application General Purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms