Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 1NWJ4
  • Mfr. Model # 1NWJ4
5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating Swivel Plate Caster,Rubber,5 in.,400 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubber Wheel Casters on Cast-Iron Core
• Black rubber wheels Quiet running Iron core provides added strength
Show More Close
 

Technical Specifications

Item # 1NWJ4
Mfr. Model # 1NWJ4
UNSPSC #31162701
Catalog Page 1200
Shipping Weight 7.0 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 400 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Rubber
Caster Core Material Cast Iron
Wheel Color Black
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Standards ICWM & ISO 9001
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Double Ball
Includes Spanner Bushing
Durometer 90 Shore A
Core Color Black
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Plated
Thread Guards No
Features Antistatic
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In