Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 1NWD1
  • Mfr. Model # 1NWD1
5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating V-Groove Swivel Caster,Polye,5 in,400 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This V-groove caster runs on steel tracks for manufacturing, industrial, and material handling applications. Withstands temps. up to 600°F.
Show More Close
 

Technical Specifications

Item # 1NWD1
Mfr. Model # 1NWD1
UNSPSC #31162701
Shipping Weight 5.2 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 400 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polyurethane
Wheel Color Red
Caster Plate Hole Pattern A
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-5/8" x 3"
Outside Bolt Hole Spacing 3" x 3-5/8"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape V-Groove
Caster Frame Material Steel
Replacement Wheel 1NWG3
Caster Raceway Double Ball
Core Color Red
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Plated
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms