Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 375 lb. Load Rating

  • Item # 1NVG5
  • Mfr. Model # 1NVG5
5" Light-Medium Duty Swivel Plate Caster, 375 lb. Load Rating Swvl Plat Castr,Rubber,5 in.,375 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NVG5
Mfr. Model # 1NVG5
UNSPSC #31162701
Catalog Page 1201
Shipping Weight 8.6 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 375 lb.
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Rubber
Caster Core Material Aluminum
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 5" x 5-1/2"
Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster with Brake
Caster Brake Type Side Cam
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Double Ball
Durometer 90 Shore A
Core Color Silver
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 15/64"
Frame Finish Zinc Chromate
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions