Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Swivel Plate Caster, 330 lb. Load Rating

  • Item # 16D116
  • Mfr. Model # TSSV 125 BN0S TS
5" Light-Medium Duty Swivel Plate Caster, 330 lb. Load Rating Plate Caster,Swivel,Nylon,5 in.,330 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D116
Mfr. Model # TSSV 125 BN0S TS
UNSPSC #31162701
Catalog Page 1199
Shipping Weight 2.25 lbs
Country of Origin United Kingdom *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 330 lb.
Caster Brake Included Yes
Caster Swivel Lock Type Total Lock
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Wheel Color Black
Caster Plate Hole Pattern A
Caster Plate Size 3-1/8" x 4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-3/16"
Caster Wheel Bearings Plain
Caster Max. Temp. 100 Degrees F
Caster Min. Temp. 15 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Swivel Caster with Total Lock
Caster Brake Type Total Lock
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Caster Raceway Single Ball
Durometer 80 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Application General Purpose
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms