Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 440 lb. Load Rating

  • Item # 5VF61
  • Mfr. Model # TFK 125 GR2H
5" Light-Medium Duty Rigid Plate Caster, 440 lb. Load Rating Plate Caster,Rigid,Rubber,5 in.,440 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VF61
Mfr. Model # TFK 125 GR2H
UNSPSC #31162701
Catalog Page 1205
Shipping Weight 9.0 lbs
Country of Origin United Kingdom *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 440 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Rubber
Caster Core Material Aluminum
Wheel Color Green
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 155 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. 125 GR2H
Durometer 70 Shore A
Core Color Silver
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc
Thread Guards No
Application Kingpinless Casters
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions