Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 308 lb. Load Rating

  • Item # 44YU56
  • Mfr. Model # BKX-SPO 125XK-1
5" Light-Medium Duty Rigid Plate Caster, 308 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YU56
Mfr. Model # BKX-SPO 125XK-1
UNSPSC #31162701
Shipping Weight 2.3 lbs
Country of Origin Germany *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 308 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-9/16"
Overall Height 6-1/8"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Wheel Color White
Caster Plate Hole Pattern A
Caster Plate Size 3-15/16" x 3-3/8"
Inside Bolt Hole Spacing 2-3/16" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-1/8"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12558
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Stainless Steel
Extended Lead No
Replacement Wheel Mfr. No. SPO 125/15XK
Durometer 70 Shore D
Core Color White
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 7/64"
Frame Finish Stainless Steel
Thread Guards No
Features Corrosion Resistant
Application Food Service, Medical and Institutional Equipment
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions