Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 330 lb. Load Rating

  • Item # 3A747
  • Mfr. Model # 3A747
5" Light-Medium Duty Rigid Plate Caster, 330 lb. Load Rating Rigid Plate Caster,Rubber,5 in.,330 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Rubber Wheel Casters
• Black rubber wheels Zinc-plated finish Double-ball swivel raceway
Show More Close
 

Technical Specifications

Item # 3A747
Mfr. Model # 3A747
UNSPSC #31162701
Catalog Page 1200
Shipping Weight 1.97 lbs
Country of Origin Taiwan *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 330 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 5-3/4"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 2-3/4" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Plain
Item Plate Caster
Number of Wheels 1
Standards ISO 9001
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 80 Shore A
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 7/64"
Frame Finish Zinc Plated
Thread Guards Yes
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In