Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 350 lb. Load Rating

  • Item # 33J005
  • Mfr. Model # 33J005
5" Light-Medium Duty Rigid Plate Caster, 350 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.
Show More Close
 

Technical Specifications

Item # 33J005
Mfr. Model # 33J005
UNSPSC #31162701
Catalog Page 1198
Shipping Weight 1.45 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 350 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/2"
Overall Height 6-3/16"
Caster Wheel/Tread Material Polyolefin
Caster Core Material Polyolefin
Wheel Color Black
Caster Plate Hole Pattern A
Caster Plate Size 3-1/8" x 4-1/8"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
Caster Wheel Bearings Plain
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -20 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards NSF ANSI ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Durometer 70 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 5/32"
Frame Finish Zinc Plated
Thread Guards No
Application Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms