Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 650 lb. Load Rating

  • Item # 33H964
  • Mfr. Model # 08IX05201R001
5" Light-Medium Duty Rigid Plate Caster, 650 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33H964
Mfr. Model # 08IX05201R001
UNSPSC #31162701
Shipping Weight 3.1 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 650 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polyolefin
Wheel Color Red
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. XA0520112
Includes Thread Guards
Durometer 90 Shore A
Core Color Gray
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 13/64"
Frame Finish Zinc Chromate
Thread Guards Yes
Application Dollies, Warehouse Trucks, Floor Trucks, Shop Carts, Toolboxes
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions