Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 450 lb. Load Rating

  • Item # 33H903
  • Mfr. Model # 02PB05128R002
5" Light-Medium Duty Rigid Plate Caster, 450 lb. Load Rating Rigid Plate Caster,5 in. Dia.,450 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NSF-Listed Plate Casters
• Steel frame
Swivel casters feature double-ball raceway. They keep germs from spreading, making them ideal for when a sanitary environment is required such as washdown applications.
Show More Close
 

Technical Specifications

Item # 33H903
Mfr. Model # 02PB05128R002
UNSPSC #31162701
Shipping Weight 2.05 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 450 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-3/16"
Caster Wheel/Tread Material Polyolefin
Caster Core Material Polyolefin
Wheel Color Black
Caster Plate Hole Pattern B
Caster Plate Size 3-5/8" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Ball
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -20 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards NSF Listed
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel IB0500106G
Durometer 70 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 9/64"
Frame Finish Zinc Plated
Thread Guards No
Application Hospital Equipment, Utility Carts, Store Fixtures, Office Equipment, Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In