Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load Rating

  • Item # 33H877
  • Mfr. Model # 934XA05252R-BLU
5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load Rating Rgd Plate Cstr,Polyurethane,5 in,750 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NSF-Listed Plate Casters
• Steel frame
Swivel casters feature double-ball raceway. They keep germs from spreading, making them ideal for when a sanitary environment is required such as washdown applications.
Show More Close
 

Technical Specifications

Item # 33H877
Mfr. Model # 934XA05252R-BLU
UNSPSC #31162701
Shipping Weight 3.5 lbs
Country of Origin USA *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 750 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polyolefin
Wheel Color Blue
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Delrin
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards NSF Listed
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. XA05205212G
Durometer 55 Shore D
Core Color White
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Blue Powder Coat
Thread Guards No
Application Institutional, Hospitality, Food Service, Pharmaceuticals, Food Processing
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions