Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 350 lb. Load Rating

  • Item # 33H838
  • Mfr. Model # 932MD05201RG
5" Light-Medium Duty Rigid Plate Caster, 350 lb. Load Rating Rigid Plate Caster,Rubber,5 in., 350 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33H838
Mfr. Model # 932MD05201RG
UNSPSC #31162701
Shipping Weight 4.85 lbs
Country of Origin USA *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 350 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Rubber
Caster Core Material Aluminum
Wheel Color Black
Caster Plate Hole Pattern D
Caster Plate Size 5" x 5-1/2"
Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
Caster Wheel Bearings Roller
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel MD0520112G
Durometer 80 Shore A
Core Color Silver
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Chromate
Thread Guards No
Application Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In