Check Availability
  • PEGASUS 

    5" Light-Medium Duty Rigid Plate Caster, 375 lb. Load Rating

  • Item # 1VJC5
  • Mfr. Model # P21R-RP050R-14
5" Light-Medium Duty Rigid Plate Caster, 375 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a narrow footprint for ergonomic push-pull action, this caster withstands shock from loading on rough, concrete, or uneven floors.
Show More Close
 

Technical Specifications

Item # 1VJC5
Mfr. Model # P21R-RP050R-14
UNSPSC #31162701
Catalog Page 1204
Shipping Weight 3.86 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 375 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polypropylene
Wheel Color Gray
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -45 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Durometer 70 Shore A
Core Color Beige
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 5/16"
Frame Finish Zinc Plated
Thread Guards No
Application Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In