Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load Rating

  • Item # 1ULK3
  • Mfr. Model # 1ULK3
5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load Rating Rigid Plate Caster,Poly,5 in.,750 lb.,Rd
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane wheel casters are nonmarring and nonconductive. Feature double-ball raceway, zinc-plated steel-frame and roller wheel bearings. Ideal for use in corrosive applications.
Show More Close
 

Technical Specifications

Item # 1ULK3
Mfr. Model # 1ULK3
UNSPSC #31162701
Shipping Weight 3.9 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 750 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polyolefin
Wheel Color Red
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Replacement Wheel 1ULR8
Durometer 95 Shore A
Core Color Black
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 15/64"
Frame Finish Zinc Plated
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Welcome Sign In