This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 800 lb. Load Rating

  • Item # 1UBL7
  • Mfr. Model # R-STA-5SVB
5" Light-Medium Duty Rigid Plate Caster, 800 lb. Load Rating

See alternate products available online.

Product Details

Hamilton® V-grooved track wheel caster is made to run on inverted angle iron track to take loads off the floor and create production-line flow. A relief groove in the "V" helps assure proper weight distribution, and makes the wheel and track self-cleaning.
Show More Close
 

Technical Specifications

Item # 1UBL7
Mfr. Model # R-STA-5SVB
UNSPSC #31162701
Shipping Weight 12.24 lbs
Country of Origin USA *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 800 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Stainless Steel
Caster Core Material Stainless Steel
Wheel Color Silver
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Ball
Caster Max. Temp. 200 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape V-Groove
Caster Frame Material Stainless Steel
Replacement Wheel Mfr. No. W-520-SVB-1/2
Core Color Silver
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Stainless Steel
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms