Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 400 lb. Load Rating

  • Item # 19YP94
  • Mfr. Model # B-ALTH 125K-12
5" Light-Medium Duty Rigid Plate Caster, 400 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YP94
Mfr. Model # B-ALTH 125K-12
UNSPSC #31162701
Shipping Weight 2.13 lbs
Country of Origin Germany *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 400 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-9/16"
Overall Height 6-1/8"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Yellow
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. ALTH 125/15K-B10
Durometer 92 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In