Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 550 lb. Load Rating

  • Item # 16D130
  • Mfr. Model # TFK 125 NT0E
5" Light-Medium Duty Rigid Plate Caster, 550 lb. Load Rating Plate Castr,Rgd,Polyurethane,5 in,550 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D130
Mfr. Model # TFK 125 NT0E
UNSPSC #31162701
Shipping Weight 3.55 lbs
Country of Origin United Kingdom *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 550 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-3/4"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Nylon
Wheel Color Red
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Plain
Caster Max. Temp. 175 Degrees F
Caster Min. Temp. -20 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. 125 NT0E
Durometer 95 Shore A
Core Color White
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Plated
Thread Guards No
Application Kingpinless Casters
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms