Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Rigid Plate Caster, 330 lb. Load Rating

  • Item # 16D114
  • Mfr. Model # TFSV 125 BN0S
5" Light-Medium Duty Rigid Plate Caster, 330 lb. Load Rating Plate Caster,Rigid,Nylon,5 in.,330 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D114
Mfr. Model # TFSV 125 BN0S
UNSPSC #31162701
Catalog Page 1199
Shipping Weight 1.5 lbs
Country of Origin United Kingdom *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 330 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Wheel Color Black
Caster Plate Hole Pattern A
Caster Plate Size 3-1/8" x 4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-3/16"
Caster Wheel Bearings Plain
Caster Max. Temp. 100 Degrees F
Caster Min. Temp. 15 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Durometer 80 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Application General Purpose
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms