Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Kingpinless Swivel Plate Caster, 580 lb. Load Rating

  • Item # 5VF69
  • Mfr. Model # TS4 125 RP14 T19
5" Light-Medium Duty Kingpinless Swivel Plate Caster, 580 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Triangle-Top Plate Casters
• Polished zinc finish Inside bolt hole spacing: 2-3/8" x 2-3/8" Outside bolt hole spacing: 4-1/8" x 4-1/8"
Show More Close
 

Technical Specifications

Item # 5VF69
Mfr. Model # TS4 125 RP14 T19
UNSPSC #31162701
Shipping Weight 3.3 lbs
Country of Origin United Kingdom *
Caster Sub-Type Kingpinless Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 580 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/2"
Overall Height 6-7/16"
Caster Wheel/Tread Material Phenolic
Caster Core Material Phenolic
Wheel Color Black
Caster Plate Hole Pattern E
Caster Plate Size 5-1/2" x 5-1/2"
Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 250 Degrees F
Caster Min. Temp. -65 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Kingpinless Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Replacement Wheel Mfr. No. WS8015050
Caster Raceway Single Ball
Durometer 90 Shore D
Core Color Black
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Polished Zinc
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms