Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Kingpinless Swivel Plate Caster, 750 lb. Load Rating

  • Item # 45XC21
  • Mfr. Model # CDP-G-97
5" Light-Medium Duty Kingpinless Swivel Plate Caster, 750 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45XC21
Mfr. Model # CDP-G-97
UNSPSC #31162701
Shipping Weight 5.8 lbs
Country of Origin USA *
Caster Sub-Type Kingpinless Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 750 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 2"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Aluminum
Wheel Color Orange
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 2-3/8" x 3"
Outside Bolt Hole Spacing 3" x 3-5/8"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Caster Product Group Kingpinless Caster
Caster Wheel Shape Donut Tread
Caster Frame Material Steel
Extended Lead Yes
Swivel Radius 5-1/4"
Replacement Wheel Mfr. No. CDP-G-2
Caster Raceway Roller
Durometer 87 Shore A
Core Color Gray
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 3/16"
Frame Finish Zinc Plated
Thread Guards No
Application Factory Floor Towlines, Manufacturing, Material Handling, Metal Fabrication, Engineering and Design, Healthcare Facilities, Educational Institutions, Waste Removal, Green Houses, Institutional Kitchens, Commercial Laundries
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms