Check Availability
  • GRAINGER APPROVED 

    5" Light-Medium Duty Kingpinless Swivel Plate Caster, 550 lb. Load Rating

  • Item # 16D129
  • Mfr. Model # TSK 125 NT0E
5" Light-Medium Duty Kingpinless Swivel Plate Caster, 550 lb. Load Rating Kngpnls Plate Cstr,Swvl,Poly,5 in,550 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a narrow footprint for ergonomic push-pull action, this caster withstands shock from loading on rough, concrete, or uneven floors.
Show More Close
 

Technical Specifications

Item # 16D129
Mfr. Model # TSK 125 NT0E
UNSPSC #31162701
Catalog Page 1205
Shipping Weight 4.95 lbs
Country of Origin United Kingdom *
Caster Sub-Type Kingpinless Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 550 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-3/4"
Overall Height 6-1/2"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Nylon
Wheel Color Red
Caster Plate Hole Pattern B
Caster Plate Size 4" x 4-1/2"
Inside Bolt Hole Spacing 3" x 3"
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Plain
Caster Max. Temp. 175 Degrees F
Caster Min. Temp. -20 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards ICWM
Caster Product Group Kingpinless Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. 125 NT0E
Caster Raceway Single Ball
Durometer 95 Shore A
Core Color White
Mounting Bolt Dia. 3/8"
Caster Plate Thickness 1/4"
Frame Finish Zinc Plated
Thread Guards No
Application Kingpinless Casters
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms