Check Availability
5" Light-Duty Swivel Stem Caster, 297 lb. Load Rating
  • GRAINGER APPROVED 

    5" Light-Duty Swivel Stem Caster, 297 lb. Load Rating

  • Item # 24WA58
  • Mfr. Model # 3.55074040175001
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 24WA58
Mfr. Model # 3.55074040175001
UNSPSC #31162701
Shipping Weight 4.0 lbs
Country of Origin United Kingdom *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type Threaded
Wheel Dia. 5"
Wheel Width 5"
Load Rating 297 lb.
Stem Dia. 3/16"
Wheel Color Gray
Overall Height 5-51/64"
Caster Wheel/Tread Material Nylon
Stem Length 5/8"
Frame Finish White
Application Hospital Beds, Stretchers, Mobile Ultrasound Equipment, or Beds, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
Non-Marking Yes
Caster Thread Size M16
Number of Wheels 2
Caster Brake Included Yes
Caster Product Group Swivel Caster with Brake
Caster Sub-Type Swivel

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms