Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Swivel Plate Caster, 135 lb. Load Rating

  • Item # 44ZN90
  • Mfr. Model # 99041-50TP-23B7
5" Light-Duty Swivel Plate Caster, 135 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZN90
Mfr. Model # 99041-50TP-23B7
UNSPSC #31162701
Shipping Weight 2.1 lbs
Country of Origin USA *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 135 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1"
Overall Height 5-3/4"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 1-13/16" x 3-1/16"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Standards RoHS
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. 26962, 1100, 0250
Caster Raceway Double Ball
Durometer 80 Shore A
Core Color Silver
Mounting Bolt Dia. 11/32"
Caster Plate Thickness 9/64"
Frame Finish Zinc Plated
Thread Guards No
Features Static Control
Application All Purpose Industrial and Commercial Casters
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions