Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Swivel Plate Caster, 280 lb. Load Rating

  • Item # 416P30
  • Mfr. Model # 416P30
5" Light-Duty Swivel Plate Caster, 280 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416P30
Mfr. Model # 416P30
UNSPSC #31162701
Shipping Weight 2.05 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 280 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/4"
Caster Wheel/Tread Material Polyolefin
Caster Core Material Polyolefin
Wheel Color Gray
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 2-3/4"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Ball
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -30 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 1
Standards No
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Swivel Radius 4"
Includes Thread Guards
Durometer 85 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards Yes
Application General Purpose
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions