Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Swivel Plate Caster, 240 lb. Load Rating

  • Item # 33H799
  • Mfr. Model # DCRR05052S002G
5" Light-Duty Swivel Plate Caster, 240 lb. Load Rating Swivel Plt Cstr,6-1/8 in. H,Plate Type A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Rubber Wheel Casters
• Black rubber wheels Zinc-plated finish Double-ball swivel raceway
Show More Close
 

Technical Specifications

Item # 33H799
Mfr. Model # DCRR05052S002G
UNSPSC #31162701
Shipping Weight 2.8 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 240 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-1/8"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Hole Pattern A
Caster Plate Size 3-1/8" x 4-1/8"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
Caster Wheel Bearings Delrin
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. RR0505206G
Caster Raceway Double Ball
Durometer 80 Shore A
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 9/64"
Frame Finish Zinc Plated
Thread Guards No
Application Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions