Check Availability
  • GRAINGER APPROVED 

    5" Light-Duty Swivel Plate Caster, 240 lb. Load Rating

  • Item # 33H660
  • Mfr. Model # 33H660
5" Light-Duty Swivel Plate Caster, 240 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NSF-Listed Plate Casters
• Steel frame
Swivel casters feature double-ball raceway. They keep germs from spreading, making them ideal for when a sanitary environment is required such as washdown applications.
Show More Close
 

Technical Specifications

Item # 33H660
Mfr. Model # 33H660
UNSPSC #31162701
Catalog Page 1202
Shipping Weight 3.05 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 240 lb.
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-3/16"
Caster Wheel/Tread Material Rubber
Caster Core Material Rubber
Wheel Color Black
Caster Plate Hole Pattern A
Caster Plate Size 3-1/8" x 4-1/8"
Inside Bolt Hole Spacing 1-3/4" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
Caster Wheel Bearings Delrin
Caster Max. Temp. 180 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Standards ANSI/ICWM,NSF
Caster Product Group Swivel Caster with Brake
Caster Brake Type Side Strap
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel 26Y364
Caster Raceway Double Ball
Includes Top and Bottom Grease Seals, Dust Cover
Durometer 80 Shore A
Core Color Black
Mounting Bolt Dia. 7/16"
Caster Plate Thickness 5/32"
Frame Finish Nickel Plated
Thread Guards No
Application Hospital Equipment, Utility Carts, Store Fixtures, Office Equipment, Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions